Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Type Spur Gear, 12 mm Bore, 31 Teeth, 49.5 mm OD

  • Mfr # M1.5B31

  • Zoro # G222826096


product price: $34.55
/ea

Key Features

Material
Steel
Number of Teeth
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team