Hub Type Spur Gear, 12 mm Bore, 70 Teeth, 72 mm OD
Mfr # M1B70
Zoro # G022829365
product price: $53.99
/eaKey Features
Material
Steel
Number of Teeth
70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1B70
Zoro #
G022829365
UPC #
80067522565
Country of Origin
China
Details
Material
Steel
Item
Hub Type Spur Gears
Number of Teeth
70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.