Hub Type Spur Gear, 14 mm Bore, 22 Teeth, 60 mm OD
Mfr # M2.5B22
Zoro # G022830248
product price: $63.99
/eaKey Features
Material
Steel
Number of Teeth
22
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.5B22
Zoro #
G022830248
UPC #
80067522702
Country of Origin
China
Details
Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.