Hub Type Spur Gear, 14 mm Bore, 36 Teeth, 76 mm OD
Mfr # M2B36
Zoro # G222830567
product price: $73.45
/eaKey Features
Material
Steel
Number of Teeth
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2B36
Zoro #
G222830567
UPC #
80067522656
Country of Origin
China
Details
Material
Steel
Number of Teeth
36
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.