Hub Type Spur Gear, 15 mm Bore, 60 Teeth, 93 mm OD
Mfr # M1.5B60
Zoro # G522827564
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.5B60
Zoro #
G522827564
UPC #
80067522620
Country of Origin
China
Details
Number of Teeth
60
Material
Steel
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.