Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Type Spur Gear, 16 mm Bore, 38 Teeth, 100 mm OD

  • Mfr # M2.5B38

  • Zoro # G722830302


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.5B38
Zoro #
G722830302
UPC #
80067522718
Country of Origin
China

Details

Material
Steel
Item
Hub Type Spur Gears
Number of Teeth
38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.