Hub Type Spur Gear, 16 mm Bore, 39 Teeth, 102.5 mm OD
Mfr # M2.5B39
Zoro # G322828303
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
39
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.5B39
Zoro #
G322828303
UPC #
80067522719
Country of Origin
China
Details
Number of Teeth
39
Material
Steel
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.