Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Type Spur Gear, 16 mm Bore, 50 Teeth, 104 mm OD

  • Mfr # M2B50

  • Zoro # G322828464


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2B50
Zoro #
G322828464
UPC #
80067522670
Country of Origin
China

Details

Number of Teeth
50
Item
Hub Type Spur Gears
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.