Hub Type Spur Gear, 20 mm Bore, 44 Teeth, 138 mm OD
Mfr # M3B44
Zoro # G222828373
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
44
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3B44
Zoro #
G222828373
UPC #
80067522778
Country of Origin
China
Details
Number of Teeth
44
Material
Steel
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.