Hub Type Spur Gear, 20 mm Bore, 54 Teeth, 140 mm OD
Mfr # M2.5B54
Zoro # G022827064
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
54
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.5B54
Zoro #
G022827064
UPC #
80067522734
Country of Origin
China
Details
Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.