Hub Type Spur Gear, 20 mm Bore, 69 Teeth, 106.5 mm OD
Mfr # M1.5B69
Zoro # G122830681
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
69
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.5B69
Zoro #
G122830681
UPC #
80067522629
Country of Origin
China
Details
Material
Steel
Number of Teeth
69
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.