Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Type Spur Gear, 25 mm Bore, 30 Teeth, 160 mm OD

  • Mfr # M5B30

  • Zoro # G322827016


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5B30
Zoro #
G322827016
UPC #
80067522844
Country of Origin
China

Details

Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.