Hub Type Spur Gear, 25 mm Bore, 32 Teeth, 170 mm OD
Mfr # M5B32
Zoro # G022825985
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
32
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5B32
Zoro #
G022825985
UPC #
80067522845
Country of Origin
China
Details
Number of Teeth
32
Material
Steel
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.