Hub Type Spur Gear, 8 mm Bore, 17 Teeth, 19 mm OD
Mfr # M1B17
Zoro # G522827328
product price: $19.49
/eaKey Features
Material
Steel
Number of Teeth
17
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1B17
Zoro #
G522827328
UPC #
80067522512
Country of Origin
China
Details
Item
Hub Type Spur Gears
Material
Steel
Number of Teeth
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.