Hub Type Spur Gear, 8 mm Bore, 17 Teeth, 28.5 mm OD
Mfr # M1.5B17
Zoro # G822829299
product price: $23.25
/eaKey Features
Number of Teeth
17
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.5B17
Zoro #
G822829299
UPC #
80067522577
Country of Origin
China
Details
Number of Teeth
17
Material
Steel
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.