Hub Type Spur Gear, 8 mm Bore, 29 Teeth, 31 mm OD
Mfr # M1B29
Zoro # G122828336
product price: $23.25
/eaKey Features
Material
Steel
Number of Teeth
29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1B29
Zoro #
G122828336
UPC #
80067522524
Country of Origin
China
Details
Material
Steel
Number of Teeth
29
Item
Hub Type Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.