Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket, 12.7 mm Pitch, 16 Teeth, 16 mm Bore

  • Mfr # IS-08B-1-16T

  • Zoro # G022828856


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
65.1 mm
Pitch Diameter
69.5 mm
Chain Number
08B
Number of Teeth - Sprockets
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-08B-1-16T
Zoro #
G022828856
UPC #
80067525658
Country of Origin
China

Dimensions

Outside Dia.
65.1 mm
Pitch Diameter
69.5 mm
Bore Dia. - Sprockets
16 mm

Details

Material
Steel
Chain Number
08B
Number of Teeth - Sprockets
16
Item
Idler Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.