Idler Sprocket, 12.7 mm Pitch, 18 Teeth, 16 mm Bore
Mfr # IS-08B-1-18T
Zoro # G322826156
product price: $97.35
/ea
Free Shipping & Returns
Key Features
Chain Number
08B
Outside Dia.
73.1 mm
Bore Dia. - Sprockets
16 mm
Pitch Diameter
78 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-08B-1-18T
Zoro #
G322826156
UPC #
80067509176
Country of Origin
China
Dimensions
Outside Dia.
73.1 mm
Bore Dia. - Sprockets
16 mm
Pitch Diameter
78 mm
Details
Chain Number
08B
Item
Idler Roller Chain Sprockets
Material
Steel
Number of Teeth - Sprockets
18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.