Idler Sprocket, 15.875 mm Pitch, 17 Teeth, 16 mm Bore
Mfr # IS-10B-1-17T
Zoro # G322827849
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
16 mm
Outside Dia.
86.4 mm
Pitch Diameter
93 mm
Number of Teeth - Sprockets
17
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-10B-1-17T
Zoro #
G322827849
UPC #
80067509178
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
16 mm
Outside Dia.
86.4 mm
Pitch Diameter
93 mm
Details
Item
Idler Roller Chain Sprockets
Number of Teeth - Sprockets
17
Material
Steel
Chain Number
10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.