Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idler Sprocket, 19.05 mm Pitch, 15 Teeth, 16 mm Bore

  • Mfr # IS-12B-1-15T

  • Zoro # G122828084


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
15
Chain Number
12B
Pitch Diameter
100 mm
Outside Dia.
91.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-12B-1-15T
Zoro #
G122828084
UPC #
80067509179
Country of Origin
China

Dimensions

Pitch Diameter
100 mm
Outside Dia.
91.6 mm
Bore Dia. - Sprockets
16 mm

Details

Material
Steel
Item
Idler Roller Chain Sprockets
Number of Teeth - Sprockets
15
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.