Idler Sprocket, 25.4 mm Pitch, 12 Teeth, 20 mm Bore
Mfr # IS-16B-1-12T
Zoro # G022825671
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Pitch Diameter
109 mm
Number of Teeth - Sprockets
12
Chain Number
16B
Bore Dia. - Sprockets
20 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-16B-1-12T
Zoro #
G022825671
UPC #
80067509180
Country of Origin
China
Dimensions
Pitch Diameter
109 mm
Bore Dia. - Sprockets
20 mm
Outside Dia.
98.1 mm
Details
Number of Teeth - Sprockets
12
Chain Number
16B
Material
Steel
Item
Idler Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.