Insert Ball Bearing, Heavy Duty, Wide Inner Ring, Set Screw Locking, 2.1875 in Bore, 120 mm OD

  • Mfr # UC311-35

  • Zoro # G922826082


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.1875 in
Bearing Material
AISI 52100
Outside Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC311-35
Zoro #
G922826082
UPC #
80067517468
Country of Origin
China

Dimensions

Bore Dia.
2.1875 in
Outside Dia.
120 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.