Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Heavy Duty, Wide Inner Ring, Set Screw Locking, 2.75 in Bore, 150 mm OD

  • Mfr # UC314-44

  • Zoro # G722829047


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
150 mm
Bore Dia.
2.75 in
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC314-44
Zoro #
G722829047
UPC #
80067515411
Country of Origin
China

Dimensions

Outside Dia.
150 mm
Bore Dia.
2.75 in

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.