Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Heavy Duty, Wide Inner Ring, Set Screw Locking, 55 mm Bore, 120 mm OD

  • Mfr # UC311-55MM

  • Zoro # G922825511


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
120 mm
Bearing Material
AISI 52100
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC311-55MM
Zoro #
G922825511
UPC #
80067515397
Country of Origin
China

Dimensions

Outside Dia.
120 mm
Bore Dia.
55 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.