Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Heavy Duty, Wide Inner Ring, Set Screw Locking, 65 mm Bore, 140 mm OD

  • Mfr # UC313-65MM

  • Zoro # G622830785


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
140 mm
Bore Dia.
65 mm
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC313-65MM
Zoro #
G622830785
UPC #
80067515408
Country of Origin
China

Dimensions

Outside Dia.
140 mm
Bore Dia.
65 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.