Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Light Duty, Narrow Inner Ring, Eccentric Collar Locking, 1 in Bore, 47 mm OD

  • Mfr # U005-16

  • Zoro # G722830647


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Bearing Material
AISI 52100
Outside Dia.
47 mm
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U005-16
Zoro #
G722830647
UPC #
80067519556
Country of Origin
China

Dimensions

Outside Dia.
47 mm
Bore Dia.
1 in

Details

Bearing Material
AISI 52100
Item
Eccentric Lock Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.