Zoro Homepage

Insert Ball Bearing, Light Duty, Narrow Inner Ring, Set Screw Locking, 1 in Bore, 47 mm OD

  • Mfr # K005-16

  • Zoro # G022829402


product price: $74.09
/ea

Key Features

Outside Dia.
47 mm
Bore Dia.
1 in
Bearing Material
AISI 52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K005-16
Zoro #
G022829402
UPC #
80067519558
Country of Origin
China

Dimensions

Outside Dia.
47 mm
Bore Dia.
1 in

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.