Zoro Homepage

Insert Ball Bearing, Medium Duty, Wide Inner Ring, Set Screw Locking, 1 in Bore, 62 mm OD

  • Mfr # UCX05-16

  • Zoro # G522828516


product price: $44.19
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
62 mm
Width
38.1 mm
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCX05-16
Zoro #
G522828516
UPC #
80067516352
Country of Origin
China

Dimensions

Outside Dia.
62 mm
Width
38.1 mm
Bore Dia.
1 in

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.