Zoro Homepage

Insert Ball Bearing, Narrow Inner Ring, Eccentric Collar Locking, 1 in Bore, 52 mm OD

  • Mfr # SA205-16

  • Zoro # G222826256


product price: $30.49
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
52 mm
Bore Dia.
1 in
Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA205-16
Zoro #
G222826256
UPC #
80067511429
Country of Origin
China

Dimensions

Outside Dia.
52 mm
Bore Dia.
1 in
Width
31 mm

Details

Bearing Material
AISI 52100
Item
Eccentric Lock Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.