Zoro Homepage

Insert Ball Bearing, Narrow Inner Ring, Eccentric Collar Locking, 2 in Bore, 90 mm OD

  • Mfr # CSA210-32

  • Zoro # G522829407


product price: $69.69
/ea

Key Features

Bore Dia.
2 in
Outside Dia.
90 mm
Bearing Material
AISI 52100
Width
44.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA210-32
Zoro #
G522829407
UPC #
80067505357
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Dia.
90 mm
Width
44.7 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Bearing Material
AISI 52100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.