Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, 17 mm Bore, 40 mm OD

  • Mfr # SB203-17MMXL

  • Zoro # G422826421


product price: $32.99
/ea

Key Features

Bearing Material
AISI 52100
Bore Dia.
17 mm
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB203-17MMXL
Zoro #
G422826421
UPC #
80067521949
Country of Origin
China

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.