Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, 1.875 in Bore, 90 mm OD

  • Mfr # SB210-30

  • Zoro # G822825840


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.875 in
Bearing Material
AISI 52100
Outside Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB210-30
Zoro #
G822825840
UPC #
80067511931
Country of Origin
China

Dimensions

Bore Dia.
1.875 in
Outside Dia.
90 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.