Zoro Homepage

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, 2 in Bore, 100 mm OD

  • Mfr # SB211-32

  • Zoro # G122829036


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
AISI 52100
Bore Dia.
2 in
Outside Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB211-32
Zoro #
G122829036
UPC #
80067511939
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Dia.
100 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.