Zoro Homepage

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, 2.25 in Bore, 110 mm OD

  • Mfr # CSB212-36

  • Zoro # G022829976


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
53.7 mm
Bearing Material
AISI 52100
Outside Dia.
110 mm
Bore Dia.
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB212-36
Zoro #
G022829976
UPC #
80067505452
Country of Origin
China

Dimensions

Width
53.7 mm
Outside Dia.
110 mm
Bore Dia.
2.25 in

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.