Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, .625 in Bore, 40 mm OD

  • Mfr # SB202-10

  • Zoro # G822827240


product price: $30.49
/ea

Key Features

Bearing Material
AISI 52100
Bore Dia.
0.625 in
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB202-10
Zoro #
G822827240
UPC #
80067511875
Country of Origin
China

Dimensions

Bore Dia.
0.625 in
Outside Dia.
40 mm

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.