Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Narrow Inner Ring, Set Screw Locking, .9375 in Bore, 52 mm OD

  • Mfr # SB205-15

  • Zoro # G122826783


product price: $26.79
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
52 mm
Bore Dia.
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB205-15
Zoro #
G122826783
UPC #
80067511891
Country of Origin
China

Dimensions

Outside Dia.
52 mm
Bore Dia.
0.9375 in

Details

Bearing Material
AISI 52100
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.