Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1 in Bore, 52 mm OD

  • Mfr # SSB205-16

  • Zoro # G122830513


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Width
27 mm
Bearing Material
Stainless Steel
Outside Dia.
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB205-16
Zoro #
G122830513
UPC #
80067526279
Country of Origin
China

Dimensions

Bore Dia.
1 in
Width
27 mm
Outside Dia.
52 mm

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.