Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1.125 in Bore, 62 mm OD

  • Mfr # SSB206-18

  • Zoro # G222827666


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Stainless Steel
Bore Dia.
1.125 in
Width
30 mm
Outside Dia.
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB206-18
Zoro #
G222827666
UPC #
80067526281
Country of Origin
China

Dimensions

Bore Dia.
1.125 in
Width
30 mm
Outside Dia.
62 mm

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.