Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 1.5 in Bore, 80 mm OD

  • Mfr # SSB208-24

  • Zoro # G522829100


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Width
49.2 mm
Bore Dia.
1.5 in
Bearing Material
Stainless Steel
Outside Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB208-24
Zoro #
G522829100
UPC #
80067526289
Country of Origin
China

Dimensions

Width
49.2 mm
Bore Dia.
1.5 in
Outside Dia.
80 mm

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.