Insert Ball Bearing, Stainless Steel, Narrow Inner Ring, Set Screw Locking, 20 mm Bore, 47 mm OD
Mfr # SSB204-20MM
Zoro # G922831369
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
47 mm
Bore Dia.
20 mm
Width
25 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSB204-20MM
Zoro #
G922831369
UPC #
80067526275
Country of Origin
China
Dimensions
Outside Dia.
47 mm
Bore Dia.
20 mm
Width
25 mm
Details
Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.