Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 1.125 in Bore, 62 mm OD

  • Mfr # SUC206-18

  • Zoro # G222826300


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Width
38.1 mm
Outside Dia.
62 mm
Bearing Material
Stainless Steel
Bore Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUC206-18
Zoro #
G222826300
UPC #
80067519634
Country of Origin
China

Dimensions

Width
38.1 mm
Outside Dia.
62 mm
Bore Dia.
1.125 in

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.