Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 1.1875 in Bore, 62 mm OD
Mfr # SUC206-19
Zoro # G522830380
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
62 mm
Bore Dia.
1.1875 in
Width
38.1 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC206-19
Zoro #
G522830380
UPC #
80067513562
Country of Origin
China
Dimensions
Outside Dia.
62 mm
Bore Dia.
1.1875 in
Width
38.1 mm
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.