Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 1.5 in Bore, 80 mm OD
Mfr # SUC208-24
Zoro # G622829260
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Width
49.2 mm
Outside Dia.
80 mm
Bore Dia.
1.5 in
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC208-24
Zoro #
G622829260
UPC #
80067513569
Country of Origin
China
Dimensions
Width
49.2 mm
Outside Dia.
80 mm
Bore Dia.
1.5 in
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.