Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 2 in Bore, 90 mm OD

  • Mfr # SUC210-32

  • Zoro # G522829629


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Stainless Steel
Width
51.6 mm
Outside Dia.
90 mm
Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC210-32
Zoro #
G522829629
UPC #
80067513573
Country of Origin
China

Dimensions

Width
51.6 mm
Outside Dia.
90 mm
Bore Dia.
2 in

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.