Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 2.4375 in Bore, 110 mm OD

  • Mfr # SUC212-39

  • Zoro # G822827004


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4375 in
Bearing Material
Stainless Steel
Outside Dia.
110 mm
Width
65.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC212-39
Zoro #
G822827004
UPC #
80067517572
Country of Origin
China

Dimensions

Bore Dia.
2.4375 in
Outside Dia.
110 mm
Width
65.1 mm

Details

Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.