Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 25 mm Bore, 52 mm OD
Mfr # SUC205-25MM
Zoro # G022825213
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
25 mm
Width
34.1 mm
Outside Dia.
52 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUC205-25MM
Zoro #
G022825213
UPC #
80067513561
Country of Origin
China
Dimensions
Bore Dia.
25 mm
Width
34.1 mm
Outside Dia.
52 mm
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.