Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 35 mm Bore, 72 mm OD
Mfr # SUC207-35MM
Zoro # G322829829
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
72 mm
Width
42.9 mm
Bore Dia.
35 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC207-35MM
Zoro #
G322829829
UPC #
80067513568
Country of Origin
China
Dimensions
Outside Dia.
72 mm
Width
42.9 mm
Bore Dia.
35 mm
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.