Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 40 mm Bore, 80 mm OD

  • Mfr # SUC208-40MM

  • Zoro # G022830347


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
80 mm
Bearing Material
Stainless Steel
Bore Dia.
40 mm
Width
49.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-40MM
Zoro #
G022830347
UPC #
80067513570
Country of Origin
China

Dimensions

Outside Dia.
80 mm
Bore Dia.
40 mm
Width
49.2 mm

Details

Bearing Material
Stainless Steel
Item
Set Screw Ball Bearing Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.