Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, 50 mm Bore, 90 mm OD
Mfr # SUC210-50MM
Zoro # G022830514
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
90 mm
Bore Dia.
50 mm
Width
51.6 mm
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC210-50MM
Zoro #
G022830514
UPC #
80067513574
Country of Origin
China
Dimensions
Outside Dia.
90 mm
Bore Dia.
50 mm
Width
51.6 mm
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.