Insert Ball Bearing, Stainless Steel, Wide Inner Ring, Set Screw Locking, .9375 in Bore, 52 mm OD
Mfr # SUC205-15
Zoro # G422825967
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Width
34.1 mm
Outside Dia.
52 mm
Bore Dia.
0.9375 in
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUC205-15
Zoro #
G422825967
UPC #
80067519603
Country of Origin
China
Dimensions
Width
34.1 mm
Outside Dia.
52 mm
Bore Dia.
0.9375 in
Details
Item
Set Screw Ball Bearing Inserts
Bearing Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.